Shop All Chucking Reamers
M.A. Ford
.1025 Reamer
Mfr # 27210250
Zoro # G1338177
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Number of Flutes 4
- Size 0.1025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27210250
- Zoro # G1338177
- UPC # 697604031273
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Size | 0.1025 in |
Overall Length | 2.5 in |
Shank Dia. | 0.096 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- FEIN Fein Punch Rss 636-2 (63602047006)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. Ford Chucking Reamers