Shop All Chucking Reamers
M.A. Ford
.1015 No 38 Reamer
Mfr # 27210150
Zoro # G1313272
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27210150
- Zoro # G1313272
- UPC # 697604013699
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Overall Length | 2.5 in |
Size | #38 |
Shank Dia. | 0.096 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 1/8” hex shank style spade (HS2169)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1575 Reamer (27215751)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- M.A. Ford Chucking Reamers