Shop All Router Bits
M.A. Ford
1 Mm Dia-Gr Router Bur E
Mfr # 23103940B
Zoro # G1162879
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.125 in
- Number of Flutes 7 - LH; 5 - RH
- Flute Length (In.) 0.1575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23103940B
- Zoro # G1162879
- UPC # 697604909282
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.1575 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Construction | Solid |
Type of Cut | Down Cut |
Shank Type | Straight |
Decimal Equivalent | 0.0394 in |
End Grind | Bur |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 32 oz. Ball Peen Hammer, 14" Fiberglass Handle (H-4FG)
- INGERSOLL-RAND Balancer, BHD119, BSD-120 (BSD-120)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- M.A. Ford Router Bits