Shop All Countersinks
M.A. Ford
1 1/8 60 Hss 3Fl Spi. C
Mfr # 92112501
Zoro # G1161829
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 3
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 92112501
- Zoro # G1161829
- UPC # 697604941855
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 3.25 in |
Details
Number of Flutes | 3 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Non-Ferrous |
Decimal Equivalent | 1.125 in |
Included Angle | 60 Degrees |
Finish | Uncoated |
Non-Cutting Tip Dia Max | 0.34 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- DRILL AMERICA 1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's) (KFD21ML-SET)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- M.A. FORD Xt 3/8X1-1/4X.090 Blaze Endmill (64T100003)
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- LINK 6MM HSS Se 6.1 X 13.49 Drill 12.70 X 50.79 Body 7.93 X 15.87 Shank (70-L3-382)
- M.A. Ford Countersinks