Shop All Countersinks
M.A. Ford
1 1/4 120 Hss 3Fl Spi. C
Mfr # 92125006
Zoro # G1162860
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.625 in
- Number of Flutes 3
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 92125006
- Zoro # G1162860
- UPC # 697604942074
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.625 in |
Overall Length | 3.5 in |
Details
Number of Flutes | 3 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Non-Ferrous |
Included Angle | 120 Degrees |
Finish | Uncoated |
Decimal Equivalent | 1.25 in |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.38 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm) (SHB91107)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- M.A. FORD 3/16 X 3/4X.030Cr-Blaze Endmill (61B075002)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- M.A. Ford Countersinks