Shop All Chucking Reamers
M.A. Ford
.0980 No 40 Reamer
Mfr # 27209800
Zoro # G1311032
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.625 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27209800
- Zoro # G1311032
- UPC # 697604013576
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.625 in |
Shank Dia. | 0.096 in |
Overall Length | 2.5 in |
Size | #40 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD19/64)
- DYNAMIC Tools 7" Tin Snips (D055031)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .2490 Reamer (27224900)
- M.A. Ford Reamers