Shop All Chucking Reamers
M.A. Ford
.0940 Reamer
Mfr # 27209400
Zoro # G1343661
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27209400
- Zoro # G1343661
- UPC # 697604031167
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Overall Length | 2 in |
Size | 0.094 in |
Shank Dia. | 0.088 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Carbide CSB 7 1/4" X 24T (75724W)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (40312)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamers - 1-3/8 in. (501051-0070)
- M.A. Ford Chucking Reamers