Shop All Chucking Reamers
M.A. Ford
.0935 No 42 Reamer
Mfr # 27209350
Zoro # G1314541
original price:
$31.93
14% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Number of Flutes 4
- Shank Dia. 0.088 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27209350
- Zoro # G1314541
- UPC # 697604013378
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Shank Dia. | 0.088 in |
Overall Length | 2 in |
Size | #42 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/64 (54057)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. Ford Reamers