Shop All Chucking Reamers
M.A. Ford
.0925 Reamer
Mfr # 27209251
Zoro # G1369911
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Shank Dia. 0.088 in
- Size 0.0925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27209251
- Zoro # G1369911
- UPC # 697604036261
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Shank Dia. | 0.088 in |
Size | 0.0925 in |
Overall Length | 2 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #2 Phillips, PK5 (822PT-5PK)
- PROTO 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5740)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1715 Reamer (27217150)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- M.A. Ford Reamers