Shop All Chucking Reamers
M.A. Ford
.0925 #Metric# 2.35Mm Re
Mfr # 27209250
Zoro # G1307858
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.4921 in
- Finish Uncoated
- Shank Dia. 0.088 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27209250
- Zoro # G1307858
- UPC # 697604013330
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.4921 in |
Shank Dia. | 0.088 in |
Overall Length | 2.0079 in |
Size | 2.35 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- STARRETT Extra Screws (191D)
- BON TOOL Bon 17-161 Power Trowel Blades 46/48" Float, Set Of 4 (17-161)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. Ford Chucking Reamers