Shop All Chucking Reamers
M.A. Ford
.0905 Reamer
Mfr # 27209050
Zoro # G1315040
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Number of Flutes 4
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27209050
- Zoro # G1315040
- UPC # 697604031112
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Shank Dia. | 0.088 in |
Overall Length | 2 in |
Size | 0.0905 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825124)
- A2Z SCILAB Jewelry Making Pliers Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR945)
- DEWALT Hose Assembly (5140128-68)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1595 Reamer (27215950)
- M.A. Ford Reamers