Shop All Chucking Reamers
M.A. Ford
.0880 Reamer
Mfr # 27208800
Zoro # G1329759
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Size 0.088 in
- Shank Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27208800
- Zoro # G1329759
- UPC # 697604031075
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Size | 0.088 in |
Shank Dia. | 0.08 in |
Overall Length | 2 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- SALISBURY Tool Kit 30 Pc Delux (TK30)
- ASSENMACHER SPECIALTY TOOLS 7Mm Stud Remover (200-7)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. Ford Chucking Reamers