Shop All Chucking Reamers
M.A. Ford
.0855 Reamer
Mfr # 27208550
Zoro # G1323632
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27208550
- Zoro # G1323632
- UPC # 697604031037
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Size | 0.0855 in |
Shank Dia. | 0.08 in |
Overall Length | 2 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" (48-20-5020)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0260 No 71 Reamer (27202600)
- CHAMPION CUTTING TOOL 3 Piece Brute XSR Step Reamer Set, Includes: XSR-5/16X9/16 (CHA XSR-SET)
- M.A. Ford Reamers