Shop All Chucking Reamers
M.A. Ford
.0800 Reamer
Mfr # 27208000
Zoro # G1331326
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Finish Uncoated
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27208000
- Zoro # G1331326
- UPC # 697604030948
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Overall Length | 2 in |
Size | 0.08 in |
Shank Dia. | 0.073 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- GREENLEE 3/4 Die (28157)
- KRAFT TOOL Multi-Trac Fresno 1" Spacing, 36" x 5 (CC880)
- SPYDER Hole Saw, Bi-Metal, 4In (600101CF)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1390 Reamer (27213900)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- M.A. Ford Reamers