Shop All Chucking Reamers
M.A. Ford
.0795 Reamer
Mfr # 27207950
Zoro # G1306141
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27207950
- Zoro # G1306141
- UPC # 697604030931
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Overall Length | 2 in |
Size | 0.0795 in |
Shank Dia. | 0.073 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/5 QUICK 6-50 N·m Size of mount 9x12 mm (50184005)
- BOSCH Brush Set (1617014138)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 29/64 (300 29/64)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .2165 Reamer (27221651)
- WALTER Machine reamers F1352HUN-5.37 (F1352HUN-5.37)
- M.A. Ford Chucking Reamers