Shop All Chucking Reamers
M.A. Ford
.0787 #Metric# 2.00Mm Re
Mfr # 27207870
Zoro # G1303649
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.4921 in
- Shank Dia. 0.073 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27207870
- Zoro # G1303649
- UPC # 697604012890
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.4921 in |
Shank Dia. | 0.073 in |
Overall Length | 2.0079 in |
Size | 2 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- DRILL AMERICA 3-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3875)
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-H (44178)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0260 No 71 Reamer (27202600)
- UNIBOR 5/8in CAR REAMER (CR058)
- M.A. Ford Chucking Reamers