Shop All Chucking Reamers
M.A. Ford
.0781 5/64 Reamer
Mfr # 27207810
Zoro # G1314998
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27207810
- Zoro # G1314998
- UPC # 697604012814
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Overall Length | 2 in |
Size | 5/64 in |
Shank Dia. | 0.073 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- MILWAUKEE TOOL 11/16 in. SAE Combination Wrench (45-96-9422)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- RIDGID Gear, Asm Main Drive (44900)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. Ford Chucking Reamers