Shop All Chucking Reamers
M.A. Ford
.0775 Reamer
Mfr # 27207750
Zoro # G1310308
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27207750
- Zoro # G1310308
- UPC # 697604030900
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Overall Length | 2 in |
Shank Dia. | 0.073 in |
Size | 0.0775 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- STARRETT Cross Test/Plumb Level, 3 In, 2 Vials (134)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD 19/32 Reamer (27259380)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- M.A. Ford Chucking Reamers