Shop All Chucking Reamers
M.A. Ford
.0748 #Metric# 1.90Mm Re
Mfr # 27207480
Zoro # G1305968
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.4921 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27207480
- Zoro # G1305968
- UPC # 697604012692
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.4921 in |
Shank Dia. | 0.073 in |
Size | 1.9 mm |
Overall Length | 2.0079 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Corner Tool 1/2" R, 3" x 1-3/4 (PL010)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 20.0X1.50Mm Overall Length 32Mm (92719)
- WILLIAMS 1/4" Drive Hand Ratchet, Chrome plated (M-52A)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) (2006-9172)
- M.A. Ford Reamers