Shop All Chucking Reamers
M.A. Ford
.0705 Reamer
Mfr # 27207050
Zoro # G1311139
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.5 in
- Shank Dia. 0.065 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27207050
- Zoro # G1311139
- UPC # 697604030788
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.5 in |
Shank Dia. | 0.065 in |
Size | 0.0705 in |
Overall Length | 2 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- IDEAL T-Cutter (45-123)
- APEX TOOL GROUP L1016C LUFKIN TAPE CONTROL SERIES 1INX16FT (L1016C-02)
- ILC Replacement for Dewalt Dc730ka 14.4v 1/2 (13mm) Compact Drill/driver KIT Cordless Tool Battery (DC730KA 14.4V 1/2 (13MM) COMPACT DRILL/DRIVER KIT)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1240 Reamer (27212400)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- M.A. Ford Reamers