Shop All Chucking Reamers
M.A. Ford
.0650 Reamer
Mfr # 27206500
Zoro # G1367102
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Overall Length 1.5 in
- Size 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27206500
- Zoro # G1367102
- UPC # 697604030696
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Overall Length | 1.5 in |
Size | 0.065 in |
Shank Dia. | 0.058 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J10024T)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- PACIFIC HANDY CUTTER Single Edge Film Cutter Blade, W, PK3 (S7FC)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. Ford Chucking Reamers