Shop All Chucking Reamers
M.A. Ford
.0640 Reamer
Mfr # 27206400
Zoro # G1369001
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Overall Length 1.5 in
- Size 0.064 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27206400
- Zoro # G1369001
- UPC # 697604030672
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Overall Length | 1.5 in |
Size | 0.064 in |
Shank Dia. | 0.058 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- DRILL AMERICA 3/8"-16 Carbon Steel Left Hand Hex Die (DWTHX3816LH)
- DRILL AMERICA #10-24 1"OD HSS Round Adjustable Die Standard (DWTH1-1024)
- METABO 6 MM COLLET - DIE GRINDE (631945000)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .0555 Reamer (27205550)
- M.A. Ford Chucking Reamers