Shop All Chucking Reamers
M.A. Ford
.0625 1/16 Reamer
Mfr # 27206250
Zoro # G1304069
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27206250
- Zoro # G1304069
- UPC # 697604012258
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Shank Dia. | 0.058 in |
Overall Length | 1.5 in |
Size | 1/16 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14 -7'9-1/2)
- HHIP SUPEr Vee Block Set Made in the USA (3402-0958)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .2055 No 5 Reamer (27220550)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- M.A. Ford Reamers