Shop All Chucking Reamers
M.A. Ford
.0620 Reamer
Mfr # 27206200
Zoro # G1365081
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Finish Uncoated
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27206200
- Zoro # G1365081
- UPC # 697604030665
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Overall Length | 1.5 in |
Shank Dia. | 0.058 in |
Size | 0.062 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- MILWAUKEE TOOL 8-1/2" 60T Fine Finish Circular Saw Blade (48-40-0826)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- ARCONIC 325-Rn Hvy Duty Thdsettr (M34604)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .0935 No 42 Reamer (27209350)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- M.A. Ford Chucking Reamers