Shop All Chucking Reamers
M.A. Ford
.0590 #Metric# 1.50Mm Re
Mfr # 27205900
Zoro # G1301619
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.374 in
- Overall Length 1.4961 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27205900
- Zoro # G1301619
- UPC # 697604012135
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.374 in |
Overall Length | 1.4961 in |
Shank Dia. | 0.046 in |
Size | 1.5 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender (48-22-4071)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 1/2"R, 3/4"D (CC026)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 (3088R)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. Ford Reamers