Shop All Chucking Reamers
M.A. Ford
.0580 Reamer
Mfr # 27205800
Zoro # G1362570
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Finish Uncoated
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27205800
- Zoro # G1362570
- UPC # 697604030610
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Overall Length | 1.5 in |
Shank Dia. | 0.046 in |
Size | 0.058 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Ceramic Grinding Belt Sleeve, 40 Grit (42440)
- STARRETT Wiggler/Center Finder Set w/Case (S828HZ)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- DRILLCO 8.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E080)
- M.A. Ford Chucking Reamers