Shop All Chucking Reamers
M.A. Ford
.0571 #Metric# 1.45Mm Re
Mfr # 27205710
Zoro # G1303000
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.374 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27205710
- Zoro # G1303000
- UPC # 697604012098
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.374 in |
Shank Dia. | 0.046 in |
Overall Length | 1.4961 in |
Size | 1.45 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91301)
- IRWIN 8mm x 125 Metric Tap (8334)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .3560 Reamer (27235600)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1910 No 11 Reamer (27219100)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- M.A. Ford Reamers