Shop All Chucking Reamers
M.A. Ford
.0560 Reamer
Mfr # 27205600
Zoro # G1354959
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Size 0.056 in
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27205600
- Zoro # G1354959
- UPC # 697604030573
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Size | 0.056 in |
Overall Length | 1.5 in |
Shank Dia. | 0.046 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86022)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792734)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- M.A. Ford Reamers