Shop All Chucking Reamers
M.A. Ford
.0555 Reamer
Mfr # 27205550
Zoro # G1363620
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Shank Dia. 0.046 in
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27205550
- Zoro # G1363620
- UPC # 697604030566
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Shank Dia. | 0.046 in |
Overall Length | 1.5 in |
Size | 0.0555 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- MAYHEW SCRAPER ANGLED DOMINATOR 4pc SET (MY60004)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .1240 Reamer (27212400)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- M.A. Ford Chucking Reamers