Shop All Chucking Reamers
M.A. Ford
.0540 Reamer
Mfr # 27205400
Zoro # G1341266
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Overall Length 1.5 in
- Shank Dia. 0.046 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27205400
- Zoro # G1341266
- UPC # 697604030542
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Overall Length | 1.5 in |
Shank Dia. | 0.046 in |
Size | 0.054 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- VEGA Slotted Bit Finder 8 (8-10) x 3-3/4 (BF8)
- MAKITA Replacement Blade Assembly (T-02602)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1975 Reamer (27219750)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- M.A. Ford Chucking Reamers