Shop All Chucking Reamers
M.A. Ford
.0531 #Metric# 1.35Mm Re
Mfr # 27205310
Zoro # G1301296
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.374 in
- Overall Length 1.4961 in
- Shank Dia. 0.046 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27205310
- Zoro # G1301296
- UPC # 697604011978
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.374 in |
Overall Length | 1.4961 in |
Shank Dia. | 0.046 in |
Size | 1.35 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- MAKITA 1-3/4" Bi-Metal Hole Saw Bit (714020-A)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .0595 No 53 Reamer (27205950)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- M.A. Ford Chucking Reamers