Shop All Chucking Reamers
M.A. Ford
.0530 Reamer
Mfr # 27205300
Zoro # G1338761
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27205300
- Zoro # G1338761
- UPC # 697604030528
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Overall Length | 1.5 in |
Shank Dia. | 0.046 in |
Size | 0.053 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- KO-KEN Door Trim Pad 6mm 215mm (169-6)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- M.A. Ford Chucking Reamers