Shop All Chucking Reamers
M.A. Ford
.0515 Reamer
Mfr # 27205150
Zoro # G1353662
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27205150
- Zoro # G1353662
- UPC # 697604030504
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Shank Dia. | 0.043 in |
Size | 0.0515 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS1210CF10)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-015-025X)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .1575 Reamer (27215751)
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- M.A. Ford Chucking Reamers