Shop All Chucking Reamers
M.A. Ford
.0492 #Metric# 1.25Mm Re
Mfr # 27204920
Zoro # G1302407
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.374 in
- Size 1.25 mm
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27204920
- Zoro # G1302407
- UPC # 697604011855
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.374 in |
Size | 1.25 mm |
Shank Dia. | 0.043 in |
Overall Length | 1.4961 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Automatic Threading Machine, Model 535A (535A)
- DEWALT 3/8" Socket Adapter (DW2542)
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- IRWIN GLASS/TILE DRLBT 5/16X4"" (50520)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .2790 Reamer (27227900)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- M.A. Ford Reamers