Shop All Chucking Reamers
M.A. Ford
.0490 Reamer
Mfr # 27204900
Zoro # G1349541
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Shank Dia. 0.043 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27204900
- Zoro # G1349541
- UPC # 697604030450
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Shank Dia. | 0.043 in |
Overall Length | 1.5 in |
Size | 0.049 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-103 Release Agent, Light Grey (32-103)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #3 (46673)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD 19/32 Reamer (27259380)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- M.A. Ford Reamers