Shop All Chucking Reamers
M.A. Ford
.0475 Reamer
Mfr # 27204750
Zoro # G1343287
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Shank Dia. 0.043 in
- Size 0.0475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27204750
- Zoro # G1343287
- UPC # 697604030429
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Shank Dia. | 0.043 in |
Size | 0.0475 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 9/16 in Hex SAE Socket, 6 Points (J7218PF)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070)
- EXCELTA Chain Nose Plier, 5-3/4 in., Smooth (2844)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #31 (44101)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0495 Reamer (27204950)
- M.A. Ford Chucking Reamers