Shop All Chucking Reamers
M.A. Ford
.0468 3/64 Reamer
Mfr # 27204680
Zoro # G1304559
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Size 3/64 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27204680
- Zoro # G1304559
- UPC # 697604011770
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Size | 3/64 in |
Shank Dia. | 0.043 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- MILWAUKEE TOOL 12 ft. Screed Bar (48-38-2012)
- HHIP Square ER-32 Collet Block (3900-5124)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. Ford Reamers