Shop All Chucking Reamers
M.A. Ford
.0450 Reamer
Mfr # 27204500
Zoro # G1340441
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Size 0.045 in
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27204500
- Zoro # G1340441
- UPC # 697604030382
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Size | 0.045 in |
Overall Length | 1.5 in |
Shank Dia. | 0.043 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Poly Drawer Liner (J9910)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Ballistic Nylon, 0 Pockets (5139PAD)
- APEX TOOL GROUP COMBO WRENCH SE 14 PCS SAE (CCWS4-05)
- LISLE RP/HANDLE (LI41510)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0595 No 53 Reamer (27205950)
- UNIBOR 1/2in CAR REAMER (CR012)
- M.A. Ford Chucking Reamers