Shop All Chucking Reamers
M.A. Ford
.0440 Reamer
Mfr # 27204400
Zoro # G1338901
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.375 in
- Number of Flutes 4
- Shank Dia. 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27204400
- Zoro # G1338901
- UPC # 697604030368
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.375 in |
Shank Dia. | 0.043 in |
Size | 0.044 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0908CFA3)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- M.A. Ford Reamers