Shop All Chucking Reamers
M.A. Ford
.0374 #Metric# 0.95Mm Re
Mfr # 27203740
Zoro # G1348817
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.2559 in
- Shank Dia. 0.0374 in
- Overall Length 1.4961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27203740
- Zoro # G1348817
- UPC # 697604011299
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.2559 in |
Shank Dia. | 0.0374 in |
Overall Length | 1.4961 in |
Size | 0.95 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- WILLIAMS Williams Flex-Head Rat Combo Wrench Set, 8 pcs. (WS-1168RCF)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101331 (3101331)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1910 No 11 Reamer (27219100)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- M.A. Ford Reamers