Shop All Chucking Reamers
M.A. Ford
.0365 Reamer
Mfr # 27203650
Zoro # G1331612
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Number of Flutes 4
- Size 0.0365 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27203650
- Zoro # G1331612
- UPC # 697604030283
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Size | 0.0365 in |
Shank Dia. | 0.0365 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- POWERBUILT 6" 7A Dual Action Polisher (240053)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. Ford Chucking Reamers