Shop All Chucking Reamers
M.A. Ford
.0354 #Metric# 0.90Mm Re
Mfr # 27203540
Zoro # G1337626
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.2559 in
- Shank Dia. 0.0354 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27203540
- Zoro # G1337626
- UPC # 697604011176
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.2559 in |
Shank Dia. | 0.0354 in |
Size | 0.9 mm |
Overall Length | 1.4961 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1/2" (03805)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L604)
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. Ford Reamers