Shop All Chucking Reamers
M.A. Ford
.0345 Reamer
Mfr # 27203450
Zoro # G1329460
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Overall Length 1.5 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27203450
- Zoro # G1329460
- UPC # 697604030269
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Overall Length | 1.5 in |
Size | 0.0345 in |
Shank Dia. | 0.0345 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- QUEST TECHNOLOGY INTERNATIONAL Adjustable Coax Cable Stripper - 3 Blade, Rg-58/59/6 (TCS-5030)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- WESTCOTT Hobby Knife Blades, PK10 (13972)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- M.A. Ford Reamers