Shop All Chucking Reamers
M.A. Ford
.0335 Reamer
Mfr # 27203351
Zoro # G1363727
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Finish Uncoated
- Size 0.0335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27203351
- Zoro # G1363727
- UPC # 697604036223
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Size | 0.0335 in |
Shank Dia. | 0.0335 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1560 Reamer (27215600)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- M.A. Ford Reamers