Shop All Chucking Reamers
M.A. Ford
.0325 Reamer
Mfr # 27203250
Zoro # G1341640
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.0325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27203250
- Zoro # G1341640
- UPC # 697604030245
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Shank Dia. | 0.0325 in |
Overall Length | 1.5 in |
Size | 0.0325 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-481)
- MAYHEW 2-Piece Dominator Weld Wakker Seam Cutting Chisel Set (60005)
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0905 Reamer (27209050)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. Ford Reamers