Shop All Chucking Reamers
M.A. Ford
.0300 Reamer
Mfr # 27203000
Zoro # G1340819
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Finish Uncoated
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27203000
- Zoro # G1340819
- UPC # 697604030221
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Overall Length | 1.5 in |
Shank Dia. | 0.03 in |
Size | 0.03 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258886)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm (41073032)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .2165 Reamer (27221651)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- M.A. Ford Reamers