Shop All Chucking Reamers
M.A. Ford
.0285 Reamer
Mfr # 27202850
Zoro # G1334738
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.0285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27202850
- Zoro # G1334738
- UPC # 697604030207
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Shank Dia. | 0.0285 in |
Overall Length | 1.5 in |
Size | 0.0285 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) (49-25-1522)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. Ford Chucking Reamers