Shop All Chucking Reamers
M.A. Ford
.0270 Reamer
Mfr # 27202700
Zoro # G1349331
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Size 0.027 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27202700
- Zoro # G1349331
- UPC # 697604030184
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Size | 0.027 in |
Shank Dia. | 0.027 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- LENOX Hacksaw Frame, Mini (20975-975)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- WESTWARD 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (10E891)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0595 No 53 Reamer (27205950)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- M.A. Ford Chucking Reamers