Shop All Chucking Reamers
M.A. Ford
.0265 Reamer
Mfr # 27202650
Zoro # G1349191
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Size 0.0265 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27202650
- Zoro # G1349191
- UPC # 697604030177
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Size | 0.0265 in |
Shank Dia. | 0.0265 in |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM WOO, PK50, 50 PK (RB95006T50)
- GENERAL TOOLS Drill Gage Fractional, 1/16 to 1/2 In. (14)
- TOOLGRID PLIERSTGKPliers Hand Tools Kit (TGR86008)
- VESSEL Megadora Jawsfit Sd 8Pc Set In Eva (9308EVA)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1575 Reamer (27215751)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- M.A. Ford Reamers