Shop All Chucking Reamers
M.A. Ford
.0250 No 72 Reamer
Mfr # 27202500
Zoro # G1329792
original price:
$28.22
9% off
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Shank Dia. 0.025 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27202500
- Zoro # G1329792
- UPC # 697604010612
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Shank Dia. | 0.025 in |
Size | #72 |
Overall Length | 1.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 5/32 In (39130)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Standard (SAE) (CMMT99334)
- PERFORMANCE TOOL 6 In Long Nose Pliers Pliers-Long Nos, W30731 (W30731)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/8 in, 3/32 in, 5/32 Tip Size, 5-Piece (26192)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1540 No 23 Reamer (27215400)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- M.A. Ford Reamers